Shop All Rescue & Descent Equipment
Gemtor
Retrieval System, 100 ft., 310 lb., Yellow
Mfr # CSRS3-100
Zoro # G5901655
product price: $4,818.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,818.99
Free 30-Day Returns
Key Features
- Tensile Strength 4,200 lb
- Weight Capacity 310 lb
- Hardware Material Forged Steel
- Length 100 ft
- Includes Tripod, 100 ft SRL with Retrieval, Carabiner, Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # CSRS3-100
- Zoro # G5901655
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 100 ft |
Cable Dia. | 3/16 in |
Details
Item | Retrieval System |
Tensile Strength | 4,200 lb |
Weight Capacity | 310 lb |
Hardware Material | Forged Steel |
Includes | Tripod, 100 ft SRL with Retrieval, Carabiner, Pulley |
Standards | OSHA, ANSI Z359.1 |
Line Material | Galvanized Steel |
Locking Harness Connection Hook Type | Swivel Indicator Snaphook |
Color | Yellow |
Harness Hook Gate Opening | 3/4 in |
Description
Retrieval System, Color Yellow, Weight Capacity 310 lb, Standards OSHA, ANSI Z359.1, Line Material Galvanized Steel, Includes Tripod, 100 ft SRL with Retrieval, Carabiner, Pulley, Hardware Material Forged Steel, Tensile Strength 4,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 4XL, Reg (HVJS206)
- RADIANS Disposable Bullet Shape, Orange (FP70-B250)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-SJ)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- GEMTOR Wrist Harness, PR (930)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-1)
- GEMTOR Tripod, 310 lb., Yellow (TP-7)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSRS3-50)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4)
- SAFEWAZE 4-18ft Rescue Pole Kit (022-6073)
- Gemtor Fall Protection