Shop All Harnesses
Gemtor
Rescue Harness, 65"-77", Nylon
Mfr # 543CH3-0M
Zoro # G5926085
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Nylon
- Hardware Material Steel and Aluminum
- Fits Waist Size 54" to 58"
- Back D-Ring Yes
- Side D-Rings No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Waist Size | 54" to 58" |
Waist Size (Minimum) | 65 in |
Waist Size (Maximum) | 77 in |
Details
Webbing Material | Nylon |
Hardware Material | Steel and Aluminum |
Back D-Ring | Yes |
Side D-Rings | No |
Number of Positioning Attachment Points | 0 |
Number of Load Bearing Attachment Points | 5 |
Item | Rescue Harness |
Class | III |
Shoulder Strap Buckles | Friction / Pass-Through |
Leg Strap Buckles | Friction / Pass Through |
Front D-Ring | Yes |
Number of Pieces | 2 |
Standards | NFPA 1983 |
Includes | Aluminum Carabiner |
Waist Buckle | Snaphook, D-Ring |
Harness Application | Rescue |
Harness Sizing | 65"-77" |
Harness Color | Blue/Yellow |
Description
Rescue Harness, Back D-Ring Yes, Class III, Color Blue, Yellow, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 5, Number of Pieces 2, Number of Positioning Attachment Points 0, Shoulder Strap Buckles Pass-Through, Side D-Rings No, Standards NFPA 1983, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 77 in, Waist Size (Minimum) 65 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Caution Barricade Safety Tape, 3x1000 (10700)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0297)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/3X-Large) (1284FR-OZ-3XL)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM51)
- GEMTOR Full Body Harness, Vest Style, XL (833-4)
- GEMTOR Full Body Harness, Vest Style, Universal (900-2)
- GEMTOR Full Body Harness, Vest Style, S (846427-1)
- GEMTOR Full Body Harness, Overall Style, 34"-36" (FPOM/L)
- GEMTOR Full Body Harness, Vest Style, 2XL (900H-9)
- GEMTOR Full Body Harness, Vest Style, 2XL (942X-9)
- FALLTECH Full Body Harness, M, Polyester (7087BM)
- Gemtor Harnesses