Shop All Harnesses
Gemtor
Rescue Harness, 44"-56", Nylon
Mfr # 546NYCR-4N
Zoro # G5900684
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Webbing Material Nylon
- Class II
- Number of Pieces 1
- Fits Waist Size 44" to 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Waist Size | 44" to 56" |
Waist Size (Minimum) | 44 in |
Waist Size (Maximum) | 56 in |
Details
Color | Blue/Yellow |
Webbing Material | Nylon |
Item | Rescue Harness |
Class | II |
Number of Pieces | 1 |
Hardware Material | Steel |
Leg Strap Buckles | Friction |
Side D-Rings | No |
Back D-Ring | No |
Number of Positioning Attachment Points | 0 |
Shoulder Strap Buckles | None |
Front D-Ring | No |
Standards | NFPA 1893 |
Webbing Materials | Nylon |
Number of Load Bearing Attachment Points | 2 |
Waist Buckle | Snaphook, D-Ring |
Harness Application | Rescue |
Harness Sizing | 44"-56" |
Harness Color | Blue/Yellow |
Description
Rescue Harness, Back D-Ring No, Class II, Color Blue, Yellow, Front D-Ring No, Hardware Material Steel, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 2, Number of Pieces 1, Number of Positioning Attachment Points 0, Shoulder Strap Buckles None, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 56 in, Waist Size (Minimum) 44 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Red Insulated Mat Rubber (98 67 10)
- ENPAC Duck Pond Mini-Berm, 20 gal Spill Capacity, Industial Fabric (5624-YE)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- GEMTOR Full Body Harness, Vest Style, XL (833-4)
- GEMTOR Rescue Harness, 30"-44", Nylon (546NYCL-0N)
- GEMTOR Full Body Harness, Vest Style, 2XL (842H-9)
- GEMTOR Full Body Harness, Overall Style, 30"-32" (FPOS/S)
- GEMTOR Full Body Harness, Vest Style, 2XL (900-9)
- GEMTOR Full Body Harness, Vest Style, Universal (VP102-2)
- SAFEWAZE Full Body Harness, Vest Style, S/M (SW280-QC-S/M)
- Gemtor Fall Protection