Shop All Harnesses
Gemtor
Rescue Harness, 44"-56", Nylon
Mfr # 543XCH3-4S
Zoro # G9365517
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Nylon
- Height Range 60" to 72"
- Opening Universal Entry
- Back D-Ring Sliding
- Leg Strap Buckles Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height Range | 60" to 72" |
Fits Waist Size | 44" to 56" |
Waist Size (Minimum) | 44 in |
Maximum Height | 72 in |
Waist Size (Maximum) | 56 in |
Minimum Height | 60 in |
Description
Rescue Harness, Maximum Height 72 in, Minimum Height 60 in, Back D-Ring Sliding, Class III, Color Blue, Yellow, Flame Resistant No, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Airflo Breathable Padded Shoulder Strap, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 4, Number of Pieces 2, Number of Positioning Attachment Points 0, Opening Universal Entry, Shoulder Strap Buckles Pass-Through, Side D-Rings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- YAKTRAX Strap-on Cleats, Mens, M, PR (08611)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 5/32" (25686)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153681)
- GEMTOR Full Body Harness, Vest Style, 2XL (842H-9)
- GEMTOR Rescue Harness, 36"-50", Nylon (543XCH3-2T)
- GEMTOR Full Body Harness, Vest Style, 2XL (932-9)
- GEMTOR Full Body Harness, Vest Style, S (846427-1)
- GEMTOR Full Body Harness, Vest Style, 2XL (932H-9)
- GEMTOR X Back Tower Climbing, Qc, Legs, Chest, Univ (3005-2)
- CONDOR Full Body Harness, Universal, Polyester (35KU87)
- Gemtor Fall Protection