Shop All Harnesses
Gemtor
Rescue Harness, 44"-56", Nylon
Mfr # 543CH3-4S
Zoro # G5968252
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Nylon
- Side D-Rings No
- Front D-Ring Yes
- Number of Load Bearing Attachment Points 5
- Standards NFPA 1893
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Waist Size | 44" to 56" |
Waist Size (Maximum) | 56 in |
Waist Size (Minimum) | 44 in |
Details
Webbing Material | Nylon |
Side D-Rings | No |
Front D-Ring | Yes |
Number of Load Bearing Attachment Points | 5 |
Standards | NFPA 1893 |
Class | III |
Back D-Ring | Yes |
Leg Strap Buckles | Friction |
Item | Rescue Harness |
Includes | Aluminum Carabiner |
Number of Positioning Attachment Points | 0 |
Number of Pieces | 2 |
Waist Buckle | Snaphook, D-Ring |
Shoulder Strap Buckles | Friction / Pass-Through |
Hardware Material | Steel and Aluminum |
Harness Application | Rescue |
Harness Sizing | 44"-56" |
Harness Color | Blue/Yellow |
Description
Rescue Harness, Back D-Ring Yes, Class III, Color Blue, Yellow, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 5, Number of Pieces 2, Number of Positioning Attachment Points 0, Shoulder Strap Buckles Pass-Through, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 56 in, Waist Size (Minimum) 44 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-M)
- ACCUFORM TRAFFIC DELINEATOR POSTS WITH FBS113ORWT (FBS113ORWT)
- PLASTICADE Tire Ring, 24 lbs., For Commander Drum (4500)
- GVS-RPB Air Tube (4000-40)
- GEMTOR Full Body Harness, Vest Style, 2XL (842H-9)
- GEMTOR Full Body Harness, Vest Style, XL (932H-4)
- GEMTOR Full Body Harness, Vest Style, XL (942H-4)
- GEMTOR Full Body Harness, Vest Style, S (846427-1)
- GEMTOR Rescue Harness, 30"-44", Nylon (543CH3-0T)
- GEMTOR Full Body Harness, Vest Style, Universal (842H-2)
- SUPER ANCHOR SAFETY Small - Red Webbing Fall Arrester Full Body Harness w/ 6192 Ultra-Lite Energy Absorber (6008-RS)
- Gemtor Fall Protection