Shop All Harnesses
Gemtor
Rescue Harness, 44"-56", Nylon
Mfr # 541NYCR-4N
Zoro # G5982261
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Webbing Material Nylon
- Side D-Rings No
- Shoulder Strap Buckles None
- Waist Buckle Snaphook, D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Waist Size | 44" to 56" |
Waist Size (Minimum) | 44 in |
Waist Size (Maximum) | 56 in |
Details
Color | Blue/Yellow |
Webbing Material | Nylon |
Side D-Rings | No |
Shoulder Strap Buckles | None |
Waist Buckle | Snaphook, D-Ring |
Number of Pieces | 1 |
Hardware Material | Steel |
Class | II |
Standards | NFPA 1893 |
Number of Load Bearing Attachment Points | 2 |
Back D-Ring | No |
Front D-Ring | No |
Number of Positioning Attachment Points | 0 |
Leg Strap Buckles | Friction / Pass Through |
Item | Rescue Harness |
Webbing Materials | Nylon |
Harness Application | Rescue |
Harness D-Ring Material | Alloy Steel |
Harness Sizing | 44"-56" |
Harness Color | Blue/Yellow |
Description
Rescue Harness, Back D-Ring No, Class II, Color Blue, Yellow, Front D-Ring No, Hardware Material Steel, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 2, Number of Pieces 1, Number of Positioning Attachment Points 0, Shoulder Strap Buckles None, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 56 in, Waist Size (Minimum) 44 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- PYRAMEX Prescription Insert Holder, Metal Frame (RX1800)
- GLOBAL EQUIPMENT Combo LED Emergency Exit Sign, Red Letters, Ceiling Wall Mount (JLEC2RW)
- GEMTOR X Back Tower Climbing, Qc, Legs, Chest, Univ (3005-2)
- GEMTOR Full Body Harness, Vest Style, Universal (822FD-2)
- GEMTOR Rescue Harness, 36"-50", Nylon (543XCH3-2T)
- GEMTOR Full Body Harness, Vest Style, 2XL (932H-9)
- GEMTOR Full Body Harness, Vest Style, 2XL (900-9)
- GEMTOR Full Body Harness, Vest Style, Universal (833-2)
- PEAKWORKS Full Body Harness, Vest Style, S (V8255621)
- Gemtor Harnesses