Shop All Harnesses
Gemtor
Rescue Harness, 36"-50", Nylon
Mfr # 543XCH3-2T
Zoro # G9365562
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Webbing Material Nylon
- Webbing Materials Nylon
- Hardware Material Steel/Aluminum
- Flame Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Waist Size | 36" to 50" |
Height Range | 65" to 77" |
Maximum Height | 77 in |
Waist Size (Minimum) | 36 in |
Minimum Height | 65 in |
Waist Size (Maximum) | 50 in |
Description
Rescue Harness, Maximum Height 77 in, Minimum Height 65 in, Back D-Ring Sliding, Class III, Color Blue, Yellow, Flame Resistant No, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Airflo Breathable Padded Shoulder Strap, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 4, Number of Pieces 2, Number of Positioning Attachment Points 0, Opening Universal Entry, Shoulder Strap Buckles Pass-Through, Side D-Rings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 51339 Safety Padlock With Label, Keyed Differently, Red, Plastic Covered Steel, 6/Pack (51339)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, S, PR (ARCTIG-08-008)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Oxidizer, PK10 (19UA30)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT420)
- GEMTOR Full Body Harness, Vest Style, Universal (972H-2)
- GEMTOR Full Body Harness, Vest Style, 2XL (842H-9)
- GEMTOR Rescue Harness, 36"-50", Nylon (543CH3-2T)
- GEMTOR Full Body Harness, Vest Style, Universal (900H-2)
- GEMTOR Full Body Harness, Vest Style, 2XL (922-9)
- GEMTOR Gemtor 846377-3, Vest Full-Body Harness - Green - CSA - Large (846377-3)
- GEMTOR Full Body Harness, Vest Style, 2XL (955H-9)
- Gemtor Harnesses