Shop All Harnesses
Gemtor
Rescue Harness, 36"-50", Nylon
Mfr # 543XCH3-2M
Zoro # G9365553
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Nylon
- Height Range 63" to 72"
- Opening Universal Entry
- Includes Aluminum Carabiner, Airflo Breathable Padded Shoulder Strap
- Shoulder Strap Buckles Friction / Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height Range | 63" to 72" |
Fits Waist Size | 36" to 50" |
Waist Size (Maximum) | 50 in |
Waist Size (Minimum) | 36 in |
Minimum Height | 63 in |
Maximum Height | 72 in |
Description
Rescue Harness, Maximum Height 72 in, Minimum Height 63 in, Back D-Ring Sliding, Class III, Color Blue, Yellow, Flame Resistant No, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Airflo Breathable Padded Shoulder Strap, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 4, Number of Pieces 2, Number of Positioning Attachment Points 0, Opening Universal Entry, Shoulder Strap Buckles Pass-Through, Side D-Rings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 4'x33' Blue (VYN4x33BLU)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (VEN6146N)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ACCUFORM OSHA CAUTION SAFETY SIGN HEARING MPPE448VP (MPPE448VP)
- GEMTOR Rescue Harness, 36"-50", Kevlar(R) (544FR-2)
- GEMTOR Full Body Harness, Vest Style, XS (900-0)
- GEMTOR Full Body Harness, Vest Style, XL (833H-4)
- GEMTOR Full Body Harness, Vest Style, Universal (922H-2)
- GEMTOR Fall Prot Vest, Hi-Viz, Yellow Tb Leg (FPV-TB-2)
- GEMTOR Full Body Harness, Vest Style, 2XL (922H-9)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401158)
- Gemtor Fall Protection