Shop All Harnesses
Gemtor
Rescue Harness, 36"-50", Nylon
Mfr # 543CH3-2T
Zoro # G5960491
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Webbing Material Nylon
- Number of Load Bearing Attachment Points 5
- Fits Waist Size 36" to 50"
- Shoulder Strap Buckles Friction / Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Waist Size | 36" to 50" |
Waist Size (Maximum) | 50 in |
Waist Size (Minimum) | 36 in |
Details
Color | Blue/Yellow |
Webbing Material | Nylon |
Number of Load Bearing Attachment Points | 5 |
Shoulder Strap Buckles | Friction / Pass-Through |
Waist Buckle | Snaphook, D-Ring |
Includes | Aluminum Carabiner |
Number of Pieces | 2 |
Webbing Materials | Nylon |
Item | Rescue Harness |
Class | III |
Standards | NFPA 1893 |
Front D-Ring | Yes |
Back D-Ring | Yes |
Number of Positioning Attachment Points | 0 |
Hardware Material | Steel and Aluminum |
Leg Strap Buckles | Friction |
Side D-Rings | No |
Harness Application | Rescue |
Harness Sizing | 36"-50" |
Harness Color | Blue/Yellow |
Description
Rescue Harness, Back D-Ring Yes, Class III, Color Blue, Yellow, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 5, Number of Pieces 2, Number of Positioning Attachment Points 0, Shoulder Strap Buckles Pass-Through, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 50 in, Waist Size (Minimum) 36 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-2401-204-07)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Medium, 1 Pair (MPT-58-009)
- HEXARMOR MIG, Impact Goatskn Lther, Liner, XL, PR (5055-XL)
- GEMTOR Full Body Harness, Vest Style, 2XL (922-9)
- GEMTOR Rescue Harness, 36"-50", Kevlar(R) (544FR-2)
- GEMTOR Full Body Harness, Vest Style, 2XL (VP101-9)
- GEMTOR Full Body Harness, Vest Style, 2XL (900H-9)
- GEMTOR Rescue Harness, 44"-56", Nylon (546NYCR-4N)
- GEMTOR Full Body Harness, Vest Style, S (846377-1)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XG)
- Gemtor Fall Protection