Shop All Harnesses
Gemtor
Rescue Harness, 36"-50", Nylon
Mfr # 541NYCR-2A
Zoro # G5876561
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Webbing Material Nylon
- Waist Buckle Snaphook, D-Ring
- Front D-Ring No
- Leg Strap Buckles Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Waist Size | 36" to 50" |
Waist Size (Maximum) | 50 in |
Waist Size (Minimum) | 36 in |
Details
Color | Blue/Yellow |
Webbing Material | Nylon |
Waist Buckle | Snaphook, D-Ring |
Front D-Ring | No |
Leg Strap Buckles | Friction |
Side D-Rings | No |
Hardware Material | Steel and Aluminum |
Number of Positioning Attachment Points | 0 |
Includes | Aluminum Carabiner |
Webbing Materials | Nylon |
Class | II |
Shoulder Strap Buckles | None |
Standards | NFPA 1893 |
Number of Load Bearing Attachment Points | 2 |
Item | Rescue Harness |
Back D-Ring | No |
Number of Pieces | 1 |
Harness Application | Rescue |
Harness D-Ring Material | Alloy Steel |
Harness Sizing | 36"-50" |
Harness Color | Blue/Yellow |
Description
Rescue Harness, Back D-Ring No, Class II, Color Blue, Yellow, Front D-Ring No, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 2, Number of Pieces 1, Number of Positioning Attachment Points 0, Shoulder Strap Buckles None, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 50 in, Waist Size (Minimum) 36 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove, Dishwashing (Pair) (Y8215L)
- HELLY HANSEN Rain Jacket with Hood, Navy, M (70317_590-M)
- OCCUNOMIX Occunomix 121 Black Flat Cap Knee Pad (121)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR1 (1UBR1)
- GEMTOR Full Body Harness, Vest Style, L (846377-3)
- GEMTOR Full Body Harness, Overall Style, 30"-32" (FPOS/S)
- GEMTOR Full Body Harness, Vest Style, 2XL (942-9)
- GEMTOR Full Body Harness, Vest Style, XL (922-4)
- GEMTOR Full Body Harness, Vest Style, 2XL (900H-9)
- GEMTOR Full Body Harness, Vest Style, Universal (900-2)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size L/XL (AC-QC/UBL)
- Gemtor Harnesses