Shop All Harnesses
Gemtor
Rescue Harness, 36"-50", Nylon
Mfr # 541NYCL-2A
Zoro # G5968584
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Nylon
- Number of Positioning Attachment Points 0
- Number of Pieces 1
- Hardware Material Steel and Aluminum
- Number of Load Bearing Attachment Points 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Waist Size | 36" to 50" |
Waist Size (Minimum) | 36 in |
Waist Size (Maximum) | 50 in |
Details
Webbing Material | Nylon |
Number of Positioning Attachment Points | 0 |
Number of Pieces | 1 |
Hardware Material | Steel and Aluminum |
Number of Load Bearing Attachment Points | 2 |
Item | Rescue Harness |
Leg Strap Buckles | Friction |
Front D-Ring | No |
Side D-Rings | No |
Standards | NFPA 1893 |
Shoulder Strap Buckles | None |
Waist Buckle | Snaphook, D-Ring |
Includes | Aluminum Carabiner |
Class | II |
Back D-Ring | No |
Harness D-Ring Material | Alloy Steel |
Harness Application | Rescue |
Harness Sizing | 36"-50" |
Harness Color | Blue/Yellow |
Description
Rescue Harness, Back D-Ring No, Class II, Color Blue, Yellow, Front D-Ring No, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 2, Number of Pieces 1, Number of Positioning Attachment Points 0, Shoulder Strap Buckles None, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 50 in, Waist Size (Minimum) 36 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- PEAKWORKS Full Body Harness, Vest Style, M (V8255622)
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, M, 1 PR (S-TEX303M-08)
- LISLE EXTENDER ASSEMBLY 3-1/2" (LI17540)
- GEMTOR Full Body Harness, Vest Style, L (846377-3)
- GEMTOR Full Body Harness, Overall Style, 50"-52" (FPO3XL/S)
- GEMTOR Full Body Harness, Vest Style, Universal (922H-2)
- GEMTOR Full Body Harness, Vest Style, 2XL (900H-9)
- GEMTOR Full Body Harness, Vest Style, Universal (955H-2)
- GEMTOR Full Body Harness, Vest Style, Universal (842H-2)
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- Gemtor Fall Protection