Shop All Harnesses
Gemtor
Rescue Harness, 36"-50", Kevlar(R)
Mfr # 544FR-2
Zoro # G6028267
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Webbing Material Kevlar(R)
- Class II
- Front D-Ring No
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Waist Size | 36" to 50" |
Waist Size (Minimum) | 36 in |
Waist Size (Maximum) | 50 in |
Details
Color | Black |
Webbing Material | Kevlar(R) |
Class | II |
Front D-Ring | No |
Number of Pieces | 1 |
Back D-Ring | No |
Number of Positioning Attachment Points | 0 |
Shoulder Strap Buckles | None |
Webbing Materials | Kevlar(R) |
Item | Rescue Harness |
Standards | NFPA 1893 |
Side D-Rings | No |
Waist Buckle | Snaphook, D-Ring |
Hardware Material | Steel |
Number of Load Bearing Attachment Points | 2 |
Leg Strap Buckles | Friction |
Harness Application | Rescue |
Harness Sizing | 36"-50" |
Harness Color | Black |
Description
Rescue Harness, Back D-Ring No, Class II, Color Black, Front D-Ring No, Hardware Material Steel, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 2, Number of Pieces 1, Number of Positioning Attachment Points 0, Shoulder Strap Buckles None, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 50 in, Waist Size (Minimum) 36 in, Webbing Material Kevlar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Corrosive Safety Cabinet, 6 gal., Blue (CK06BP)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49112)
- ZING Lockout Padlock, KD, Black, 1-3/4"H (7036)
- GEMTOR Full Body Harness, Vest Style, L (846377-3)
- GEMTOR Full Body Harness, Vest Style, S (846377-1)
- GEMTOR Gemtor 846377-3, Vest Full-Body Harness - Green - CSA - Large (846377-3)
- GEMTOR Full Body Harness, Vest Style, Universal (900H-2)
- GEMTOR Full Body Harness, Vest Style, Universal (942H-2)
- GEMTOR Full Body Harness, Vest Style, 2XL (842H-9)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113085)
- Gemtor Fall Protection