Shop All Harnesses
Gemtor
Rescue Harness, 30"-44", Nylon
Mfr # 543CH3-0T
Zoro # G5868886
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Webbing Material Nylon
- Leg Strap Buckles Friction
- Class III
- Hardware Material Steel and Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Waist Size | 30" to 44" |
Waist Size (Minimum) | 30 in |
Waist Size (Maximum) | 44 in |
Details
Color | Blue/Yellow |
Webbing Material | Nylon |
Leg Strap Buckles | Friction |
Item | Rescue Harness |
Class | III |
Hardware Material | Steel and Aluminum |
Number of Pieces | 2 |
Shoulder Strap Buckles | Friction / Pass-Through |
Front D-Ring | Yes |
Number of Positioning Attachment Points | 0 |
Waist Buckle | Snaphook, D-Ring |
Back D-Ring | Yes |
Webbing Materials | Nylon |
Includes | Aluminum Carabiner |
Standards | NFPA 1983 |
Side D-Rings | No |
Number of Load Bearing Attachment Points | 5 |
Harness Application | Rescue |
Harness Sizing | 30"-44" |
Harness Color | Blue/Yellow |
Description
Rescue Harness, Back D-Ring Yes, Class III, Color Blue, Yellow, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 5, Number of Pieces 2, Number of Positioning Attachment Points 0, Shoulder Strap Buckles Pass-Through, Side D-Rings No, Standards NFPA 1983, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 44 in, Waist Size (Minimum) 30 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1141-NA_10x7 (U7-1141-NA_10x7)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8142QC2X3X)
- LYLE Facility Sign, 10"W, 14"H, 0.055" Thick, PK5 (LCU1-2016-NP-PK5_10X14)
- GEMTOR Full Body Harness, Vest Style, Universal (900-2)
- GEMTOR Full Body Harness, Vest Style, XS (900-0)
- GEMTOR Full Body Harness, Vest Style, Universal (VP101-2)
- GEMTOR Full Body Harness, Vest Style, 2XL (900-9)
- GEMTOR Full Body Harness, Vest Style, Universal (832-2)
- GEMTOR Full Body Harness, Vest Style, XL (942H-4)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- Gemtor Fall Protection