Shop All Lanyard & Lifeline Accessories
Gemtor
Pulley, Stainless Steel, Silver
Mfr # 51C
Zoro # G6023132
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Standards OSHA
- For Use With Tripods, Winches
- Hardware Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 51C
- Zoro # G6023132
- UPC # 711922502885
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Pulley |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Standards | OSHA |
For Use With | Tripods, Winches |
Hardware Material | Stainless Steel |
Color | Silver |
Description
Pulley, Color Silver, For Use With Tripods, Winches, Standards OSHA, Hardware Material Stainless Steel, Weight Capacity 310 lb, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Yellow Anti-Fog (SF603SGAF)
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Size XL (20-1-1891-XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- OCCUNOMIX OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL (LUX-SSETPBK-YXL)
- GEMTOR Energy Absorber, for Hl3 (HL3-EA)
- GEMTOR Sentry Carrying Bag 12"x12"x20" (WB1)
- GEMTOR Decelerator Stretch, 100 perc, w/5155, 3131 (D11ELYT6)
- GEMTOR Decelerator, Stretch 100 perc., w/5155 (D11ELY6)
- IRONWEAR 100’ Polyester Tag Line w/ Bolt Snap Clasp (2848)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603120)
- KONG USA Zip Evo Cap- Nylon Protection (826060000KK)
- Gemtor Lanyard & Lifeline Accessories