Shop All Rescue & Descent Equipment
Gemtor
Man Rated Winch, 50 ft., 310 lb., Yellow
Mfr # MRW-50S
Zoro # G5870575
Free Shipping & Returns
$2,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Tensile Strength 3,700 lb
- Hardware Material Forged Steel
- For Use With Gemtor Tripods, Davits and Quadpods
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # MRW-50S
- Zoro # G5870575
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 50 ft |
Cable Dia. | 3/16 in |
Details
Item | Man Rated Winch |
Weight Capacity | 310 lb |
Tensile Strength | 3,700 lb |
Hardware Material | Forged Steel |
For Use With | Gemtor Tripods, Davits and Quadpods |
Standards | OSHA, ANSI Z359.1 |
Line Material | Stainless Steel |
Locking Anchorage Connection Hook Type | Without Anchorage Connector |
Color | Yellow |
Locking Harness Connection Hook Type | Swivel Indicator Snaphook |
Harness Hook Gate Opening | 3/4 in |
Description
Man Rated Winch, Color Yellow, Length 50 ft, Standards OSHA, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 BUILDER SOFT TOE PR, MENS PR (A8624-9W)
- NMC Danger Chemical Storage Sign - Bilingual, ESD239RB (ESD239RB)
- SIGNMISSION OSHA Danger Sign, People Working Above, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-DS-D-1824-V-1517)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (231S0036BL)
- GEMTOR Tripod, 310 lb., Yellow (TP-7)
- GEMTOR Retrieval System, 100 ft., 310 lb., Yellow (CSRS3-100)
- GEMTOR Wrist Harness, PR (930)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4)
- GEMTOR Tripod, 310 lb., Yellow (TP-9)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-1)
- FALLTECH Bosun Chair, With Belt, M Body Belt (8039M)
- Gemtor Rescue & Descent Equipment