Shop All Rescue & Descent Equipment
Gemtor
Man Rated Winch, 50 ft., 310 lb., Yellow
Mfr # MRW-50
Zoro # G5917414
product price: $2,223.99
/ea
Free Shipping & Returns
$2,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 4,200 lb
- Weight Capacity 310 lb
- Hardware Material Forged Steel
- For Use With Gemtor Tripods, Davits and Quadpods
- Standards OSHA, ANSI Z359.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # MRW-50
- Zoro # G5917414
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 50 ft |
Cable Dia. | 3/16 in |
Details
Item | Man Rated Winch |
Tensile Strength | 4,200 lb |
Weight Capacity | 310 lb |
Hardware Material | Forged Steel |
For Use With | Gemtor Tripods, Davits and Quadpods |
Standards | OSHA, ANSI Z359.1 |
Locking Anchorage Connection Hook Type | Without Anchorage Connector |
Line Material | Galvanized steel |
Harness Hook Gate Opening | 3/4 in |
Locking Harness Connection Hook Type | Swivel Indicator Snaphook |
Color | Yellow |
Description
Man Rated Winch, Color Yellow, Length 50 ft, Standards OSHA, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-LG-NR)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-14W)
- BRADY Emer Sh & Eye Wash Test Rcd Tag, PK10 (86560)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4S)
- GEMTOR Tripod, 310 lb., Yellow (TP-7)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-1)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSRS3-50)
- GEMTOR Wrist Harness, PR (930)
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- Gemtor Rescue & Descent Equipment