Shop All Body Belts
Gemtor
Ladder Escape Belt, XXL, Nylon
Mfr # 531-9
Zoro # G5989024
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Webbing Materials Nylon
- Buckle Type Tongue
- Includes Steel Pompier Hook
- Standards NFPA 1983
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 531-9
- Zoro # G5989024
- Country of Origin United States
- Category Body Belts
Dimensions
Size | 2XL |
Fits Waist Size | 48 in to 56 in |
Details
Item | Ladder Escape Belt |
Hardware Material | Steel |
Webbing Materials | Nylon |
Buckle Type | Tongue |
Includes | Steel Pompier Hook |
Standards | NFPA 1983 |
Number of Anchor Points | 1 |
Description
Ladder Escape Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Smoke Tube, Plastic, PK12 (458480)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Medium, Class 2 (360VC-2 M)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- CAROLINA SHOE Work Boots, Mens, 8.5, E, Thinsulate, 8inH, PR (CA9028)
- GEMTOR Ladder Escape Belt, Large, Nylon (531-3)
- GEMTOR Ladder Escape Belt, XL, Nylon (531-4)
- GEMTOR Ladder Escape Belt, Fits Waist 36 to 54In (532-2)
- GEMTOR Ladder Escape Belt, Universal, Nylon (532NYC-2)
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (124N/LBK)
- Gemtor Fall Protection