Shop All Body Belts
Gemtor
Ladder Escape Belt, Universal, Nylon
Mfr # 532NYC-2
Zoro # G5933523
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Hardware Material Aluminum, Steel
- Webbing Materials Nylon
- Buckle Type Quick Connect
- Includes Aluminum Pompier Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 532NYC-2
- Zoro # G5933523
- Country of Origin United States
- Category Body Belts
Dimensions
Size | Universal |
Details
Item | Ladder Escape Belt |
Hardware Material | Aluminum, Steel |
Webbing Materials | Nylon |
Buckle Type | Quick Connect |
Includes | Aluminum Pompier Hook |
Standards | NFPA 1983 |
Number of Anchor Points | 1 |
Description
Ladder Escape Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Chemical Suit, Large, Green (8035-SA L)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UP97)
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR (JD912-XXXL)
- MAGID MultiMaster T103 10 oz Clute Pattern Wing Thumb Canvas Gloves, 12PK (T103J)
- GEMTOR Ladder Escape Belt, Fits Waist 36 to 54In (532-2)
- GEMTOR Ladder Escape Belt, Large, Nylon (531-3)
- GEMTOR Ladder Escape Belt, XXL, Nylon (531-9)
- GEMTOR Ladder Escape Belt, XL, Nylon (531-4)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1090033)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000004)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1000003)
- Gemtor Fall Protection