Shop All Body Belts
Gemtor
Ladder Escape Belt, Large, Nylon
Mfr # 531-3
Zoro # G5971375
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Webbing Materials Nylon
- Buckle Type Tongue
- Includes Steel Pompier Hook
- Standards NFPA 1983
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 531-3
- Zoro # G5971375
- Country of Origin United States
- Category Body Belts
Dimensions
Size | L |
Fits Waist Size | 44 in to 50 in |
Details
Item | Ladder Escape Belt |
Hardware Material | Steel |
Webbing Materials | Nylon |
Buckle Type | Tongue |
Includes | Steel Pompier Hook |
Standards | NFPA 1983 |
Number of Anchor Points | 1 |
Description
Ladder Escape Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, Nonmarring, Gel, EVA, Univ, PR (5MZP1)
- HY-KO No Outlet Sign 12" x 18" (A61024)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-220)
- NOTRAX Entrance Mat, Navy, 3 ft. W x 5 ft. L (132S0035NB)
- GEMTOR Ladder Escape Belt, XXL, Nylon (531-9)
- GEMTOR Ladder Escape Belt, XL, Nylon (531-4)
- GEMTOR Ladder Escape Belt, Universal, Nylon (532NYC-2)
- GEMTOR Ladder Escape Belt, Fits Waist 36 to 54In (532-2)
- WERNER Body Belt, 2 D-Rings, Size S (M210001)
- SAFE KEEPER Attachable Padded Positioning Belt (W2101G-SK)
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- Gemtor Body Belts