Shop All Body Belts
Gemtor
Ladder Escape Belt, Fits Waist 36 to 54In
Mfr # 532-2
Zoro # G5885275
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Waist 32 to 54 in
- Hardware Material Steel
- Webbing Materials Nylon
- Buckle Type Quick Connect
- Includes Steel Pompier Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 532-2
- Zoro # G5885275
- Country of Origin United States
- Category Body Belts
Dimensions
Size | Waist 32 to 54 in |
Details
Item | Ladder Escape Belt |
Hardware Material | Steel |
Webbing Materials | Nylon |
Buckle Type | Quick Connect |
Includes | Steel Pompier Hook |
Standards | NFPA 1983 |
Number of Anchor Points | 1 |
Description
Ladder Escape Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Phase Change Cooling Vest Inserts, PK4 (8414-11)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Composite Work Boot, Black (SE4818)
- GEMTOR Ladder Escape Belt, XL, Nylon (531-4)
- GEMTOR Ladder Escape Belt, Universal, Nylon (532NYC-2)
- GEMTOR Ladder Escape Belt, XXL, Nylon (531-9)
- GEMTOR Ladder Escape Belt, Large, Nylon (531-3)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (3NA/XLBK)
- WERNER Body Belt, 2 D-Rings, Size XL (M210004)
- Gemtor Body Belts