Shop All Rescue & Descent Equipment
Gemtor
Hose Strap, Polyester/Aluminum, Yellow
Mfr # 571
Zoro # G5980231
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Material Polyester/Aluminum
- Length 1 in
- Width 1 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 571
- Zoro # G5980231
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Height | 48 in |
Length | 1 in |
Width | 1 in |
Details
Item | Hose Strap |
Material | Polyester/Aluminum |
Color | Yellow |
Description
Hose Strap, Product Type Hose Strap, Color Yellow, Material Polyester/Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, PVA And Cotton (6705CT)
- RADIANS Safety Glasses, Gray Uncoated (JR0120ID)
- POWERWELD High-Viz FR Cotton Welding Jacket, Orange, Extra Large (PWOHVXL)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4S)
- GEMTOR Tripod, 310 lb., Yellow (TP-7)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-1)
- GEMTOR Wrist Harness, PR (930)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSRS3-50)
- GEMTOR Tripod, 310 lb., Yellow (TP-9)
- KONG USA Rally Rigging Plate, 10 Beveled Holes, Org (864O10400KK)
- Gemtor Fall Protection