Shop All Anchorage Connectors
Gemtor
Gemtor, Sliding Beam Anchor - Auto Lock
Mfr # SBA-141
Zoro # G704942627
product price: $548.99
/ea
Free Shipping & Returns
$548.99
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
- Brand Gemtor
- MFR # SBA-141
- Zoro # G704942627
- UPC # 711922510033
- Country of Origin United States
- Category Anchorage Connectors
Description
Gemtor sba-141, sliding beam anchor - auto lock features: stainless steel and high-strength aluminum construction installs in seconds without tools mounts to top or bottom horizontal beam flange unique design prevents snaphook gate from contacting edge of beam follows a worker's movement along an i-beam stainless steel rollers allow anchor to glide along top of beam and last longer than nylon pads lightweight yet extremely strong and durable automatic rotary locking system for fast secure attachment to beam, fits beams from 4"-14" wide and up to 1 1/8" thick.
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
- COLEMAN Northern Nova Propane Lantern (2000023099)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XS, PR (N96970XS)
- VIKING Fire Boot Felt Lnd, Yllw/Blk, Size 10.5, PR (VW90-10.5)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, XL (151000-200-050-24)
- GEMTOR Anchor D-Bolt, w/1/2" Concrete Bolt (AD-1C)
- GEMTOR Beam Anchor, Sliding, 14"x1.25" (VP201-1)
- GEMTOR Choker, Anchor Tie Off, 2 ft. (AS-2-2)
- GEMTOR Choker, Tie Off 6 ft. (AS-2-6)
- GEMTOR Sliding Beam Trolley Fits 4-14"Beam (SBT-161)
- GEMTOR Value Plus, Anchor Sling, 6 ft. (VP123-6)
- SUPER ANCHOR SAFETY ARS 2x4 Fall Arrest Anchor Kit 14ga. SST+PVC Flashing+Stem Cover Black+Tether Strap+Fastener Pack. (2830)
- Gemtor Anchorage Connectors