Shop All Harnesses
Gemtor
Gemtor 2015-4, Tower Climber Full-Body Harness - Tongue Buckle Leg Straps - XL-Front & Suspension
Mfr # 2015-4
Zoro # G704948124
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Gemtor 2015-4, tower climber full-body harness - tongue buckle leg straps - xl-front and suspension d-rings for tower erection & maintenance. features & benefits: available with full-size front d-ring or pass thru chest strap heavy-duty tongue buckle body belt with hip positioning d-rings and foam back pad. seat sling with suspension d-rings. pass thru at hip for easy donning (front d-ring models) spring-loaded adjuster on shoulder strap(s) accessory ring holds lanyard snaphook when not in use accessory hooks on waist belt meets osha, ansi standards model # 2015-4 (xl) front d-ring and tongue buckle leg straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- NMC Danger Do Not Drink This Water Tag, Pk25 (RPT133G)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (29JV94)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 13 (PAN1P/9180AP121-13)
- GEMTOR Full Body Harness, Vest Style, 2XL (900-9)
- GEMTOR Full Body Harness, Vest Style, Universal (900H-2)
- GEMTOR Full Body Harness, Vest Style, XL (833-4)
- GEMTOR Full Body Harness, Vest Style, L (846377-3)
- GEMTOR Rescue Harness, 36"-50", Nylon (543CH3-2T)
- GEMTOR Rescue Harness, 30"-44", Nylon (543CH3-0T)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113216)
- Gemtor Fall Protection