Shop All Harness Kits
Gemtor
Full Body Harness with Lanyard, Vest Style, Universal
Mfr # VP526-2
Zoro # G7208559
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP526-2
- Zoro # G7208559
- Country of Origin United States
- Category Harness Kits
Details
Item | Full Body Harness with Lanyard |
Harness Sizing | Universal |
Harness Style | Vest |
Description
Combo Vp102-2/Abs,w/Pack 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Banner Bracket, PK2 (SUPBANALUCPEXP)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-55-009)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- 2W INTERNATIONAL Orange High Viz Hard Hat Neck Shade (HSO-11)
- GEMTOR Fall Protection Kit, Size: Universal (VP851-2)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP506-2)
- GEMTOR Ladder Climber System Protection Kit (6001-100FT)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- CONDOR Fall Protection Kit, General Use, 6 ft Shock-Absorbing Lanyard / Harness / Storage Bag, Universal (19F395)
- HONEYWELL MILLER Miller Titan ReadyRoofer Fall Protection System Kit (BRFK50-Z7/50FT)
- SAFEWAZE V-Line Bucket Roof Kit: FS99280-E, FS700-50, FS88860-3, FS1120, FS870 (FS-ROOF-E/1120)
- Gemtor Fall Protection