Shop All Harness Kits
Gemtor
Full Body Harness with Lanyard, Vest Style, Universal
Mfr # VP518-2
Zoro # G7208750
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP518-2
- Zoro # G7208750
- Country of Origin United States
- Category Harness Kits
Details
Item | Full Body Harness with Lanyard |
Harness Sizing | Universal |
Harness Style | Vest |
Description
Combo Vp101-2/Abs,w/Pack,6 ft.3100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER BDU Patrol Cap, 60C/40P, Black, XL (F550512001XL)
- BULWARK Outerwear, Cotton, Navy, L, Turtleneck, Men (JLJ6NV RG L)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U4-1072-RD_10X7 (U4-1072-RD_10X7)
- MSA SAFETY Calibration Gas Cylinder Stand, 24 In Dia (10105756)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP506-2)
- GEMTOR Fall Protection Kit, Size: Universal (VP851-2)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- GEMTOR Ladder Climber System Protection Kit (6001-100FT)
- SAFEWAZE PRO Bucket Roof Kit: FS185-L/XL, 018-7005, FS870 (019-3025)
- MSA SAFETY Fall Protection Kit (10095901)
- JACKSON SAFETY Compliance Kit: Harness, Lanyard (V8252366)
- Gemtor Fall Protection