Shop All Harness Kits
Gemtor
Full Body Harness with Lanyard, Vest Style, Universal
Mfr # VP504-2
Zoro # G7208805
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP504-2
- Zoro # G7208805
- Country of Origin United States
- Category Harness Kits
Details
Item | Full Body Harness with Lanyard |
Harness Sizing | Universal |
Harness Style | Vest |
Description
Combo Vp101-2/Abs,w/O Pack,4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY/S7)
- ZORO SELECT Barricade Tape, Caution, Yellow, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4A416)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-2X)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- GEMTOR Ladder Climber System Protection Kit (6001-100FT)
- GEMTOR Fall Protection Kit, Size: Universal (VP851-2)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP506-2)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS133-2X)
- SAFEWAZE V-Line Combo: FS99185-E, FS88560-E, Plastic Bag (019-3036)
- SAFEWAZE V-Line Bag Roof Kit: FS99280-E, 018-7005, FS870, FS8150 (020-3113)
- SAFEWAZE V-LINE Bag Kit: FS99280-E Harness, FS-FSP1411-W SRL, FS811-3 Anchor, FS8125 Bag (021-3144)
- Gemtor Fall Protection