Shop All Harness Kits
Gemtor
Fall Protection Kit, Size: Universal
Mfr # VP845-2
Zoro # G7201349
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components Model # VP103-2 - Full-body harness with tongue buckles, Model # VP146-6 - 6 ft. no pack energy absorbing lanyard, Model # VP123-6 - 6 ft. anchor sling, Model # CB1 - Equipment carrying bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP845-2
- Zoro # G7201349
- UPC # 00711922508030
- Country of Origin United States
- Category Harness Kits
Details
Item | Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | Model # VP103-2 - Full-body harness with tongue buckles, Model # VP146-6 - 6 ft. no pack energy absorbing lanyard, Model # VP123-6 - 6 ft. anchor sling, Model # CB1 - Equipment carrying bag |
Description
Vp Kit,Vp103-2,Vp146-6,Vp123-6,Cb3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash Hazard, LELC142 (LELC142)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 11 (9550-11W)
- MOON AMERICAN Nozzle Gasket, 1 In., EPDM (813-10)
- PLUGFONES Ear Plugs Rplc Org 26Db (PRP-SO10)
- GEMTOR Ladder Climber System Protection Kit (6001-100FT)
- GEMTOR Fall Protection Kit, Size: Universal (VP851-2)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP506-2)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- SAFEWAZE PRO Bag Combo: FS185-S/M, FS560, FS8125 (FS141-S/M)
- CONDOR Fall Protection Kit, Without Anchor, Universal, Gen Industry with Tongue Buckle Legs (35KU70)
- MSA SAFETY Fall Protection Kit, Size: XL (10092192)
- Gemtor Harness Kits