Shop All Harness Kits
Gemtor
Fall Protection Kit, Size: Universal
Mfr # VP843-2
Zoro # G7201288
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components Model # VP103-2 - Full-body harness with tongue buckles, Model # VP146-6 - 6 ft. no pack energy absorbing lanyard, Model # AS-2-4 - 4 ft. Premium anchor sling with two (2) D-rings and wear pad, Model # CB1 - Equipment carrying bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP843-2
- Zoro # G7201288
- Country of Origin United States
- Category Harness Kits
Details
Item | Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | Model # VP103-2 - Full-body harness with tongue buckles, Model # VP146-6 - 6 ft. no pack energy absorbing lanyard, Model # AS-2-4 - 4 ft. Premium anchor sling with two (2) D-rings and wear pad, Model # CB1 - Equipment carrying bag |
Description
Vp Kit,Vp103-2,Vp146-6,As2-4,Cb3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- ZORO SELECT Safety Marking Tape, Roll, 3In W, 300 ft. L (16101)
- CONDOR No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish (473T33)
- MOON AMERICAN Rocker Lug, FNHxMNH, 2-1/2 Inx1-1/2 In (369-2521524)
- GEMTOR Ladder Climber System Protection Kit (6001-100FT)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- GEMTOR Fall Protection Kit, Size: Universal (VP851-2)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP506-2)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (20204)
- FALL TECH Standard Size Lift/Fall Protection Kit (A70158259R)
- SAFEWAZE V-Line Bag Combo: FS99285-E, FS88560-E, FS8125 (FS127-E)
- Gemtor Fall Protection