Shop All Harness Kits
Gemtor
Fall Protection Kit, Size: Universal
Mfr # VP842-2
Zoro # G7201315
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components Model # VP101-2 - Full-body harness, Model # VP146-6 - 6 ft. no pack energy absorbing lanyard, Model # VP123-6 - 6 ft. anchor sling, Model # CB1 - Equipment carrying bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP842-2
- Zoro # G7201315
- Country of Origin United States
- Category Harness Kits
Details
Item | Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | Model # VP101-2 - Full-body harness, Model # VP146-6 - 6 ft. no pack energy absorbing lanyard, Model # VP123-6 - 6 ft. anchor sling, Model # CB1 - Equipment carrying bag |
Description
Vp Kit,Vp101-2,Vp146-6,Vp123-6,Cb3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-06 (SPB-06)
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1405L)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (1FBB7)
- GEMTOR Ladder Climber System Protection Kit (6001-100FT)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP506-2)
- GEMTOR Fall Protection Kit, Size: Universal (VP851-2)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- CONDOR PFAS Kit, Size: Universal (35KV11)
- SQUIDS BY ERGODYNE Black and Gray Fall Restraint Kit (3201)
- Gemtor Fall Protection