Shop All Harness Kits
Gemtor
Fall Protection Kit, Size: Universal
Mfr # VP841-2
Zoro # G7201236
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components Model # VP101-2 - Full-body harness, Model # VP156-6 - 6 ft. energy absorbing lanyard, Model # CB1 - Equipment carrying bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP841-2
- Zoro # G7201236
- Country of Origin United States
- Category Harness Kits
Details
Item | Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | Model # VP101-2 - Full-body harness, Model # VP156-6 - 6 ft. energy absorbing lanyard, Model # CB1 - Equipment carrying bag |
Description
Vp Kit,Vp101-2,Vp156-6,Cb3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 30 x 30 In (PLR402)
- 3M Filter, 2 PK (3M 2097)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Large, 1000 PK, Cream (A21A53)
- MOON AMERICAN Rocker Lug Cap w/Chain, Univ., 2-1/2 In (664-25)
- GEMTOR Ladder Climber System Protection Kit (6001-100FT)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP506-2)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- GEMTOR Fall Protection Kit, Size: Universal (VP851-2)
- SAFEWAZE Roofer's Fall Protection Kit, Size: L/XL (FS123-L/XL)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257272)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252346)
- Gemtor Harness Kits