Shop All Fire Escape Ladders
Gemtor
Escape System Bag, Cordura, Most Escape Systems and Harnesses
Mfr # 556C
Zoro # G5995701
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- For Use With Most Escape Systems and Harnesses
- Overall Length 9 in
- Material Cordura
- Height 12 in
Product Information
- Brand Gemtor
- MFR # 556C
- Zoro # G5995701
- Country of Origin United States
- Category Fire Escape Ladders
Dimensions
Length | 9 in |
Overall Length | 9 in |
Height | 12 in |
Overall Width | 2 in |
Details
Item | Escape System Bag |
For Use With | Most Escape Systems and Harnesses |
Material | Cordura |
Color | Black |
Accessory Type | Escape System Bag |
Description
Escape System Bag, Accessory Type Escape System Bag, For Use With Most Escape Systems and Harnesses, Material Cordura, Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT X3-21 Pro SCBA (X321-624020011)
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18618)
- IMPACTO Impact Gloves, L, VEP Pad (60100120040)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H, 480Y20 (480Y20)
- 3M DBI-SALA Mounting Plate, Aluminum, DBI Sala Rollgliss Rescue Ladder (8516316)
- KIDDE Emergency Escape Ladder, Window Mount, 3 Stories, Steel, 25 ft Length, 1000 lb Load Capacity (468094)
- KIDDE Emergency Escape Ladder, Window Mount, 2 Stories, Steel, 13 ft Length, 1000 lb Load Capacity (468093)
- 3M DBI-SALA Rescue Ladder, Polyester, Mounting Plate (8516294)
- Gemtor Fire Protection