Shop All Anchorage Connectors
Gemtor
D-Ring Ext 18", w/Locking Snaphook
Mfr # 540PS
Zoro # G7205628
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type D-Ring Ext 18",w/Locking Snaphook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 540PS
- Zoro # G7205628
- Country of Origin United States
- Category Anchorage Connectors
Details
Item | D-Ring Ext 18",w/Locking Snaphook |
Product Type | D-Ring Ext 18",w/Locking Snaphook |
Description
D-Ring Ext 18 In.,w/Locking Snaphook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Kaddie, Chemical/Hazmat, 20" H (SPKHZ-KAD2)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950-4/S/MGN)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (14841)
- ARMORED REEL Booster Fire Hose, 100 ft. L (G541ARMRE100N)
- GEMTOR Choker, Anchor Tie Off, 2 ft. (AS-2-2)
- GEMTOR Choker, Anchor Tie Off, 4 ft. (AS-2-4)
- GEMTOR Anchor D-Bolt, w/1/2" Concrete Bolt (AD-1C)
- GEMTOR Value Plus, Anchor Sling, 4 ft. (VP123-4)
- GEMTOR Anchor D-Ring, w/Stud, Nut, Washer (AD-1)
- GEMTOR D/D Anchor Tie Off, 3 ft. (AS-1-3)
- 3M DBI-SALA Window and Door Jamb Anchor (2100080)
- Gemtor Anchorage Connectors