Shop All Axes, Hatchets, & Splitting Wedges
Gemtor
Crash Axe, Smooth Edge, Rubber, 5 in.
Mfr # D42
Zoro # G8643871
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Length 10 3/8 in
- Overall Length 15 in
- Head Material Steel
- Features Rubber Handle insulated For 20,000 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # D42
- Zoro # G8643871
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 10 3/8 in |
Overall Length | 15 in |
Details
Handle Material | Steel |
Head Material | Steel |
Features | Rubber Handle insulated For 20,000 Volts |
Includes | Leather Sheath |
Head Weight | 2 lb |
Item | Crash Axe |
Non-Sparking | No |
Grip Type | Non Slip Textured Grip |
Axe Type | Crash Axes |
Handle Color | Black |
Includes Hammer Face | No |
Head Color | Silver |
Blade Edge Type | Smooth |
Blade Material | Steel |
Handle Style | Straight |
Includes Sheath | Yes |
Grip Material | Rubber |
Non-Magnetic | No |
Sheath Material | Leather |
Blade Finish | Unfinished |
Handle Design | Straight |
Description
Crash Axe, Axe Type Crash Axes, Blade Edge Type Smooth, Blade Finish Unfinished, Blade Material Steel, Grip Material Rubber, Grip Type Non Slip Textured Grip, Handle Color Black, Handle Length 10 3/8 in, Handle Material Steel, Handle Style Straight, Head Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 27/64 (53920)
- HOPKINS RV LEVELS (GRADUATED) (8525)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 3/4" x 2" (HCL.3/4)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15338 (15338)
- GEMTOR Crash Axe, Serrated, Rubber, 5 in. (D56)
- VULCAN Maul Wood Splitting Head 6Lbs (34526)
- COLLINS AXE Pick Railroad Head 6# (ZP-6-C/32487)
- VULCAN Michigan Axe, 35 lb Head, Wood Handle, 36 in OAL (34477)
- INTERTOOL 15-inch Chopping Axe, 1.3 lbs (HT08-0261)
- TRUE TEMPER MAUL AMERICAN HICKRY 6LB (20181400)
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- Gemtor Axes, Hatchets, & Splitting Wedges