Shop All Axes, Hatchets, & Splitting Wedges
Gemtor
Crash Axe, Serrated, Rubber, 5 in.
Mfr # D56
Zoro # G8643887
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Length 10 3/8 in
- Overall Length 15 in
- Head Material Steel
- Features Rubber Handle insulated For 20,000 Volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # D56
- Zoro # G8643887
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 10 3/8 in |
Overall Length | 15 in |
Details
Handle Material | Steel |
Head Material | Steel |
Features | Rubber Handle insulated For 20,000 Volts |
Includes | Leather Sheath |
Handle | Straight |
Head Weight | 2 lb |
Item | Crash Axe |
Blade Finish | Unfinished |
Sheath Material | Leather |
Handle Color | Black |
Grip Type | Non Slip Textured Grip |
Blade Material | Steel |
Non-Magnetic | No |
Head Color | Silver |
Axe Type | Crash Axes |
Grip Material | Rubber |
Includes Sheath | No |
Includes Hammer Face | No |
Handle Style | Straight |
Blade Edge Type | Serrated |
Non-Sparking | No |
Handle Design | Straight |
Description
This GEMTOR D56 Crash Axe is a high-quality tool that can be used for splitting and chopping. It has a straight handle with a rubber grip. The head of the axe is made of drop forged steel, which means it will not bend or break easily. This crash axe has an overall length of 15" and weighs 2 lb. Its serrated cutting edge allows you to make quick work of logs and branches, making this crash axe ideal for campers and outdoorsmen. This crash axe from GEMTOR comes with a limited lifetime warranty so you can buy with confidence knowing your investment is protected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spade Drill (S08006)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D-00-K)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2300X/12)
- WIHA Torx T-Handle T30 (36437)
- GEMTOR Crash Axe, Smooth Edge, Rubber, 5 in. (D42)
- COLLINS AXE Wedge Square Head 5# (WG-5-C/32448)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- MIDWEST FASTENER 1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK (68383)
- COLLINS AXE 3.5 lb Single Bit Axe 35 in. Wood Handle (32731)
- DIXON Fire Axe Bracket, Pick Head (PHFA-B-A)
- SUNBELT FISKARS-BRUSH AXE-21 5" x1.25" x21.13" (A-B178606935J)
- Gemtor Hammers and Striking Tools