Shop All Anchorage Connectors
Gemtor
Choker, Tie Off 5 ft.
Mfr # AS-2-5
Zoro # G7198320
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # AS-2-5
- Zoro # G7198320
- Country of Origin United States
- Category Anchorage Connectors
Details
Item | Choker,Tie Off 5 ft. |
Description
Choker,Tie Off 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-DG_12x18 (T1-1191-DG_12x18)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire White Flags, 1000C (15901-10-4)
- CONDOR TIG Welding Gloves, Goatskin Palm, M, PR (31KY86)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB9)
- GEMTOR Anchor D-Bolt, w/1/2" Concrete Bolt (AD-1C)
- GEMTOR Value Plus, Anchor Sling, 4 ft. (VP123-4)
- GEMTOR Roof Anchor, Multiple Use (RAMU1)
- GEMTOR Beam Anchor, Sliding, 14"x1.25" (VP201-1)
- GEMTOR Choker, Anchor Tie Off, 2 ft. (AS-2-2)
- GEMTOR Choker, Anchor Tie Off, 3 ft. (AS-2-3)
- SAFEWAZE Vertical/Stationary Beam Anchor (019-4009)
- Gemtor Fall Protection