Shop All Carabiners
Gemtor
Carabiner, Auto-Lock, 9-1/2" Length, Steel, Gold
Mfr # 5710
Zoro # G5879675
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 9-1/2"
- Material Steel
- Lock Type Auto-Lock
- Gate Opening 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 5710
- Zoro # G5879675
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 9-1/2" |
Details
Item | Carabiner |
Color | Gold |
Material | Steel |
Lock Type | Auto-Lock |
Gate Opening | 2" |
Tensile Strength | 5000 lb. |
Standards | OSHA, ANSI Z359.12, ANSI A10.32 |
Weight Capacity | 350 lb |
Description
Carabiner, Color Gold, Lock Type Auto-Lock, Gate Opening 2 in, Material Steel, Weight Capacity 350 lb, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Face Shield 751-962 (751-962)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- NUGEAR Black, Polyurethane Coated Glove Size: XL (PUB4600XL1)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHLG002500)
- GEMTOR Carabiner, Auto-Lock, 4-3/8" Length, Aluminum, Silver (5107)
- GEMTOR Carabiner, Auto-Lock, 4-1/2" Length, Steel, Silver (5105)
- GEMTOR Carabiner, Auto-Lock, 2" Length, Aluminum, Gold (5742)
- SURTEK Link, 1.972" Length, Steel, Silver (151521)
- PETZL Vertigo Twist-Lock Carabiner (M40A RLA)
- DMM Ultra D Aluminum Carabiner ANSI Gate (35978)
- FALLTECH Carabiner, Twist-Lock, 8 in Length, Aluminum, natural (8447A)
- Gemtor Fall Protection