Shop All Carabiners
Gemtor
Carabiner, Auto-Lock, 4-3/8" Length, Aluminum, Silver
Mfr # 5107
Zoro # G7124400
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Length 4-3/8"
- Lock Type Auto-Lock
- Gate Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 5107
- Zoro # G7124400
- UPC # 00711922501857
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 4-3/8" |
Details
Item | Carabiner |
Material | Aluminum |
Color | Silver |
Lock Type | Auto-Lock |
Gate Opening | 3/4" |
Description
Carabiner,Aluminum,w/Auto Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-49-50)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- AGRI PRO ENTERPRISES Poly Disposable Gloves, 1 mil Palm, Poly, One Size Fits All, 100 PK, Clear (429650)
- GEMTOR Carabiner, Auto-Lock, 4-1/2" Length, Steel, Silver (5105)
- GEMTOR Carabiner, Auto-Lock, 9-1/2" Length, Steel, Gold (5710)
- GEMTOR Carabiner, Auto-Lock, 2" Length, Aluminum, Gold (5742)
- SUNBELT Snap Hook, Locking 2.3" x5.45" x0.85" (A-B1AB1703)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- LIBERTY MOUNTAIN ANSI Steel Carabiner Twist Lock OVALONE (435409)
- SAFE KEEPER Twin SRL Carabiner (P169-SK)
- Gemtor Fall Protection