Shop All Carabiners
Gemtor
Carabiner, Auto-Lock, 2" Length, Aluminum, Gold
Mfr # 5742
Zoro # G6027007
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 2"
- Material Aluminum
- Lock Type Auto-Lock
- Gate Opening 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # 5742
- Zoro # G6027007
- UPC # 645380976356
- Country of Origin United States
- Category Carabiners
Dimensions
Length | 2" |
Details
Item | Carabiner |
Color | Gold |
Material | Aluminum |
Lock Type | Auto-Lock |
Gate Opening | 2" |
Tensile Strength | 40 kN |
Standards | OSHA, NFPA 1983 |
Weight Capacity | 350 lb |
Description
Carabiner, Color Gold, Lock Type Triple-Action Auto-Lock, Gate Opening 2 in, Material Aluminum, Weight Capacity 350 lb, Tensile Strength 40 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9751R)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow (A010EA00)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (9350L)
- GEMTOR Carabiner, Auto-Lock, 4-1/2" Length, Steel, Silver (5105)
- GEMTOR Carabiner, Auto-Lock, 4-3/8" Length, Aluminum, Silver (5107)
- GEMTOR Carabiner, Auto-Lock, 9-1/2" Length, Steel, Gold (5710)
- Gemtor Carabiners