Shop All Lanyards and Lifelines
Gemtor
60 ft.L Portable Horizontal Lifeline
Mfr # HL3-60
Zoro # G7198479
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # HL3-60
- Zoro # G7198479
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Details
Item | Horizontal Lifeline |
Description
Portable Horizontal Lifeline,60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Green, L (70300_490-L)
- OIL-DRI Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (I05025-G70)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTLFN-9)
- CLEMCO Clem-Cool Air Conditioner with Belt (10C23825)
- GEMTOR 6 ft.L Web Lanyard (266L6)
- GEMTOR 3 ft.L Value Plus Abs, w/Pack (VP158-3)
- GEMTOR 6 ft.L Web Lanyard (261L6)
- GEMTOR 4 ft.L Decelerator Lanyard (D1101L4)
- GEMTOR 4 ft.L Shock Absorbing Lanyard (SP1101LA4)
- GEMTOR 4 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-4)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590047)
- Gemtor Lanyards and Lifelines