Shop All Lanyards and Lifelines
Gemtor
6 ft.L Web Lanyard
Mfr # 266L6
Zoro # G7205646
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # 266L6
- Zoro # G7205646
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Web Lanyard |
Description
Web Lanyard,Adj,w/Lock Snap,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Weight 18 Sleeve Single Ply (9378P)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Yellow (152118)
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, RD (103700-100-005-18)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Purple (19988)
- GEMTOR 6 ft.L Vp 100 perc Tie-Off, w/Pack 5155/3100 (VP168-6)
- GEMTOR 60 ft.L Portable Horizontal Lifeline (HL3-60)
- GEMTOR 6 ft.L Decelerator Lanyard (D1101L6)
- GEMTOR 3 ft.L Value Plus Web Lanyard (VP136-3)
- GEMTOR 6 ft.L Value Plus Energy Abs, w/Pack (VP156-6)
- GEMTOR Snap Hook, Locking 2-3/4" Gate Open (3131)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- Gemtor Fall Protection