Shop All Lanyards and Lifelines
Gemtor
6 ft.L Vp 100 perc Tie-Off, w/Pack 5155/3100
Mfr # VP168-6
Zoro # G7208455
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # VP168-6
- Zoro # G7208455
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Vp 100 perc Tie-Off, w/Pack 5155/3100 |
Description
Vp 100 perc Tie-Off,w/Pack 5155/3100,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Blue, 2 to 8 In. (BS08A-BU)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (6797R-10)
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-7)
- VIKING Safety Hoodie, Cotton-Lined, L (6421BK-L)
- GEMTOR 6 ft.L Value Plus Web Lanyard (VP136-6)
- GEMTOR S.S Cable, 5/16" 5155/Stop Other End (A-627L50)
- GEMTOR 6 ft.L Value Plus Energy Abs, w/Pack (VP156-6)
- GEMTOR 6 ft.L Decelerator Lanyard (D1101LZ6)
- GEMTOR 4 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-4)
- GEMTOR 4 ft.L Value Plus Web Lanyard (VP136-4)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC5)
- Gemtor Lanyards and Lifelines