Shop All Lanyards and Lifelines
Gemtor
6 ft.L Value Plus Energy Abs, w/Pack
Mfr # VP156-6
Zoro # G7192048
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP156-6
- Zoro # G7192048
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Value Plus Energy Abs, w/Pack |
Description
Value Plus Energy Abs,w/Pack,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Maintenance Lock-Out Tag, Pk25 (LOTAG33ST)
- ZORO SELECT Windsock Kit, Nylon, 48 in Long, 18 in Throat Diameter, Aluminum Frame, Orange (3LWE5)
- EDGE EYEWEAR Safety Glasses, Blue Polarized ; Anti-Scratch (TSRAP218)
- LYLE No Trespassing Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU1-0159-RA_10x14)
- GEMTOR 30 ft.L Portable Horizontal (HL3-3A)
- GEMTOR S.S Cable, 5/16" 5155/Stop Other End (A-627L50)
- GEMTOR 6 ft.L Web Lanyard (266L6)
- GEMTOR Soft Pack Energy Absorber, 100per Tie-Off (SP1101LY6)
- GEMTOR 6 ft.L Value Plus Web Lanyard (VP136-6)
- GEMTOR 4 ft.L Shock Absorbing Lanyard (SP1101LA4)
- SAFEWAZE PRO 6' Rope Energy Absorbing Lanyard: Snap Hooks (FS33215)
- Gemtor Fall Protection