Shop All Lanyards and Lifelines
Gemtor
6 ft.L Value Plus Energy Abs
Mfr # VP148-6
Zoro # G7191969
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP148-6
- Zoro # G7191969
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Value Plus Energy Abs |
Description
Value Plus Energy Abs 3100,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 18in X 12in Rigid Plastic, 12" W, 18" L, Portrait (OS-DS-P-1218-V-1207)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (GPNitrileSC)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB11064A001)
- GEMTOR Soft Pack Stretch Lanyard (SP1101EL6)
- GEMTOR Lifeline, Galv, 5/16 Snap/Swaged Stop (A-626L450)
- GEMTOR 6 ft.L Value Plus Web Lanyard (VP136-6)
- GEMTOR 3 ft.L Value Plus Abs, w/Pack (VP158-3)
- GEMTOR Sp Energy Absorber, Snaphook/D-Ring (SP1101LD)
- GEMTOR Self Retracting Lifeline (SWL-20)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 9 ft., Stainless Steel (10192516)
- Gemtor Fall Protection