Shop All Lanyards and Lifelines
Gemtor
6 ft.L Tie-Back Sp Lanyard, 100 perc Tie-Off
Mfr # TB1101LY6
Zoro # G7206851
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # TB1101LY6
- Zoro # G7206851
- UPC # 00711922509082
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Lanyard |
Description
Tie-Back Sp Lanyard,100 perc Tie-Off,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50P)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- CUT PRO Cut Resistant Glove, PR (92754BPL)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252346)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100)
- GEMTOR Soft Pack Energy Absorber, 100per Tie-Off (SP1101LY6)
- GEMTOR 60 ft.L Portable Horizontal Lifeline (HL3-60)
- GEMTOR 3 ft.L Web Lanyard (261L3)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101L6)
- GEMTOR 6 ft.L Vp 100 perc Tie-Off, w/Pack 5155/3100 (VP168-6)
- 3M DBI-SALA Leading Edge Shock Absorbing Lanyard, 6 ft., Blue/Silver (1246412)
- Gemtor Fall Protection