Shop All Lanyards and Lifelines
Gemtor
6 ft.L Shock Absorbing Lanyard
Mfr # SP1101LA6
Zoro # G7198619
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # SP1101LA6
- Zoro # G7198619
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
Soft Pack Energy Absorber,6 ft. Adj
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 9.5M)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKB)
- SAFETYSHIRTZ The High Country High Visibility Tee, Orange, XL (67010101XL)
- GEMTOR 4 ft.L Value Plus Web Lanyard (VP136-4)
- GEMTOR 6 ft.L Value Plus Energy Abs., w/O Pack (VP146-6)
- GEMTOR Retractable Lanyard (RL-8)
- GEMTOR 6 ft.L Web Lanyard (261L6)
- GEMTOR 4 ft.L Value Plus Abs, w/Pack (VP159-4)
- GEMTOR 60 ft.L Portable Horizontal Lifeline (HL3-60)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246518)
- Gemtor Lanyards and Lifelines