Shop All Lanyards and Lifelines
Gemtor
6 ft.L Shock Absorbing Lanyard
Mfr # SP1101L6
Zoro # G7201516
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # SP1101L6
- Zoro # G7201516
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
Soft Pack Energy Absorber,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- DIXON Thermoplastic Hydrant Cap with Chain, 4-1/2 in FNST NH, Polycarbonate Glass, Yellow (PFCW450F-Y)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (400R6E-M (8))
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, Spanish, SBMSMK828MVP (SBMSMK828MVP)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101LA6)
- GEMTOR S.S.Cable, 5/16" 5155/Stop Other End (A-627L100)
- GEMTOR 4 ft.L Value Plus Web Lanyard (VP136-4)
- GEMTOR 4 ft.L Shock Absorbing Lanyard (SP1101LA4)
- GEMTOR 65 ft.L Self Retracting Lifeline (SRL-65S)
- GEMTOR Soft Pack Stretch Lanyard (SP1101EL6)
- GEMTOR 4 ft.L Value Plus Abs, w/Pack (VP159-4)
- Gemtor Lanyards and Lifelines