Shop All Lanyards and Lifelines
Gemtor
6 ft.L Shock Absorber Lanyard
Mfr # SP1101LYA6
Zoro # G7207089
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # SP1101LYA6
- Zoro # G7207089
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
Shock Absorber Lanyard,Adj 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Ble, PK100 (BIX4BBLM)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- SIGNMISSION OSHA Notice Sign, 3.5" H, In Case Of Emergency Pull Cord Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-13670-10PK)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101LA6)
- GEMTOR 100 ft.L Lifeline (2124L100)
- GEMTOR 6 ft.L Value Plus Energy Abs (VP148-6)
- GEMTOR 3 ft.L Value Plus Web Lanyard (VP136-3)
- GEMTOR Soft Pack Stretch Lanyard (SP1101EL6)
- GEMTOR 4 ft.L Value Plus Web Lanyard (VP136-4)
- 3M DBI-SALA Rebar Positioning Lanyard, 22 in, Yellow (1231520)
- Gemtor Fall Protection