Shop All Lanyards and Lifelines
Gemtor
6 ft.L Decelerator Lanyard
Mfr # D1101LZ6
Zoro # G7123405
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # D1101LZ6
- Zoro # G7123405
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Decelerator Lanyard |
Description
Decelerator Lnyd,w/5155/3100,6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- GOODYEAR Goodyear "Moderna" Rubber Stair Treads - 9.75" x 29.75 (6 Pack) (10-104-017-6pk)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV712FO (2XL))
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 10A:120B:C, Dry Chemical, 20 lb (82021)
- GEMTOR 3 ft.L Web Lanyard (261L3)
- GEMTOR 4 ft.L Shock Absorbing Lanyard (SP1101LA4)
- GEMTOR 65 ft.L Self Retracting Lifeline (SRL-65S)
- GEMTOR Lifeline, Galv, 5/16 Snap/Swaged Stop (A-626L450)
- GEMTOR 6 ft.L Value Plus Energy Abs, w/Pack (VP156-6)
- GEMTOR Self Retracting Lifeline (SWL-30)
- GEMTOR 6 ft.L Vp 100 perc Tie-Off, w/Pack 5155/3100 (VP168-6)
- Gemtor Lanyards and Lifelines