Shop All Lanyards and Lifelines
Gemtor
5 ft.L Shock Abs Lanyard , 100 perc Tie-Off
Mfr # SP1101LYA5
Zoro # G7206915
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # SP1101LYA5
- Zoro # G7206915
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 5 ft. |
Details
Item | Shock Absorbing Lanyard |
Description
Shock Abs Lany,100 perc Tie-Off,5ft Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- NMC Individual Character Stencil 4" Number Set, PMC4-S (PMC4-S)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924004)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AM2-B)
- GEMTOR Self Retracting Lifeline (SWL-20)
- GEMTOR Soft Pack Stretch Lanyard, 100per Tie-Off (SP1101ELY6)
- GEMTOR 30 ft.L Portable Horizontal (HL3-3A)
- GEMTOR 60 ft.L Portable Horizontal Lifeline (HL3-60)
- GEMTOR 3 ft.L Value Plus Abs, w/Pack (VP158-3)
- GEMTOR Self Retracting Lifeline (SRL-65)
- GUARDIAN PURE SAFETY GROUP GR6 DOUBLE WEB SRL, STEEL (32004)
- Gemtor Lanyards and Lifelines