Shop All Lanyards and Lifelines
Gemtor
4 ft.L Value Plus Abs, w/Pack
Mfr # VP159-4
Zoro # G7192215
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VP159-4
- Zoro # G7192215
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Details
Item | Value Plus Abs,w/Pack |
Description
Value Plus Abs,w/Pack 5155/3131,4ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (N96793XL)
- NMC Danger Keep Out Sign - Bilingual, ESD59PC (ESD59PC)
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XL)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101LA6)
- GEMTOR 6 ft.L Value Plus Web Lanyard (VP136-6)
- GEMTOR 6 ft.L Value Plus Energy Abs, w/Pack (VP156-6)
- GEMTOR 4 ft.L Value Plus Energy Abs., w/ Pack (VP156-4)
- GEMTOR S.S Cable, 5/16" 5155/Stop Other End (A-627L50)
- GEMTOR Self Retracting Lifeline (SRL-65)
- WERNER LADDER - FALL PROTECTION Werner SoftCoil Lanyard, 6'L, Snaphooks (C351100)
- Gemtor Fall Protection